8 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Brizo

RSVP® 8 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® 8 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #D69947BN
  • Item #3169043
  • Manufacturer Part #69947-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optional STRASS® Swarovski® Crystal finials or cobalt blue glass finial available
  • Decorative finials available
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
RSVP®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/4 in
Height:
2 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Maximum Height:
2 in
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/4 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.245 lb