Brizo

RSVP® Crystal Finial in Brilliance Brushed Nickel

Part #DRP63255BN  |  Manufacturer Part #RP63255BN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: RSVP®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-19/100 in

GSA Approved: No

Handle Material: Plastic

Height: 2 in

IAPMO Listed: No

Material: Plastic

Maximum Height: 2 in

NSF Certified: No

Side Spray: No

Type: Faucet

Weight: 0.415