Crystal Finial in Polished Chrome

You last purchased this on
 
Brizo

RSVP® Crystal Finial in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® Crystal Finial in Polished Chrome

  • Fast #
  • Part #DRP48142PC
  • Item #3169119
  • Manufacturer Part #RP48142PC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-19/100 in
Faucet Part Type:
Finial
Height:
2-13/100 in
Material:
Plastic
Maximum Height:
2-13/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.455 lb