Trip Lever in Brilliance Brushed Bronze
RSVP™ Trip Lever in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front mount flush lever
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Handle Type:
- Lever
- Installation Type:
- Front Mount
- Length:
- 10-1/2 in
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in