Trip Lever in Brushed Nickel
RSVP® Trip Lever in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates perfectly with RSVP faucets and custom showers
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-19/50 in
- Installation Type:
- Front Mount
- Length:
- 10-1/2 in
- Maximum Height:
- 3-19/50 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.99 lb
- Width:
- 3-3/8 in