Glass for Brizo 65390LF-BNLHP Lavatory Faucet in Brilliance Brushed Nickel
RSVP® Glass for Brizo 65390LF-BNLHP Lavatory Faucet in Brilliance Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-81/100 in
- Faucet Part Type:
- Finial
- GSA Approved:
- No
- Height:
- 1-14/25 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 1-14/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.345 lb