Side Mount Tank Lever in Polished Chrome
RSVP® Side Mount Tank Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth inside surface
- Full flow capacity
- Coordinates perfectly with RSVP faucets and custom showers
- Accurate pitch
- Priced competitively
- Neat appearance
- More rugged
- Less Bulky than Cast
- Boxed and labeled
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-19/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Side Mount
- Length:
- 9-1/2 in
- Maximum Height:
- 3-19/50 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.99 lb