RSVP® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

Part #D65390LFPCLHP  |  Item #4087783  |  Manufacturer Part #65390LF-PCLHP

Call for Pricing

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 3-hole installation
  • Accommodates up to 2 1/8" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Additional decorative finials available
  • MUST ORDER HANDLES SEPARATELY
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial

Bathroom Faucet Type: Widespread

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: RSVP®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-3/4 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Green: WaterSense, Yes

Handle Type: Less Handles

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Height: 8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 8 in

Spout Reach: 5 in

Spout Type: Fixed, Rigid

Trim Only: No

WaterSense Labeled: Yes

Weight: 8.15

Width: 18-3/4 in