Vertical Bidet Faucet in Brilliance Brushed Nickel (Less Handle)
RSVP® Vertical Bidet Faucet in Brilliance Brushed Nickel (Less Handle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Additional decorative finials separately
- 4-hole installation with vacuum breaker
- MUST ORDER HANDLES SEPARATELY
- Metal pop-up assembly included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1, ANSI A112.18.2
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- RSVP®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-31/100 in
- Faucet Center Size:
- 5 in - 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 4-81/100 in
- Maximum Height:
- 4-81/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.6 lb