Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Brizo

RSVP® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT66690PC
  • Item #3800022
  • Manufacturer Part #T66690-PC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Flush mount installation
  • Must be used with temperature control device
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-81/100 in
Diameter:
2-5/32 in
Escutcheon Height:
2-5/32 in
Escutcheon Width:
2-5/32 in
Flow Rate:
16.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
3-21/25 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
3-21/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Weight:
1.075 lb