Volume Control Valve Trim with Single Cross Handle for R35600 Volume Control Rough Valve in Brushed Nickel
RSVP® Volume Control Valve Trim with Single Cross Handle for R35600 Volume Control Rough Valve in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- Flush mount installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- RSVP®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-5/32 in
- Flow Rate:
- 16.2 gpm
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Shower Arm Reach:
- 3-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Weight:
- 1.15 lb
- Width:
- 3 in