DESCRIPTION

  • 1/2" NPT threads

Delta Faucet Baliza® Shower Arm and Flange

DRP62929

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Baliza®
Color Finish
Chrome
Color Finish Category
Chromes
Length
7 in
Material
Brass
NSF Certified
No

Starting at
$34.86
EACH
  • QUANTITY