DESCRIPTION

  • 1/2" NPT threads

Delta Faucet Jason Wu Showerarm and Flange

DRP74751

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Jason Wu
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Material
Brass
NSF Certified
No

Starting at
$36.52
EACH
  • QUANTITY