DESCRIPTION

  • Long shower arm with flange

Brizo Charlotte™ Shower Arm Assembly

DRP70909

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016 Type T
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Charlotte™
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
6-3/8 in
WaterSense Labeled
Yes

Starting at
$94.62
EACH
  • QUANTITY

DOCUMENTS