DESCRIPTION

  • Lifetime faucet and finish limited warranty for original purchaser

Delta Faucet Shower Arm

DRP40593

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
MIP
End Connections
MIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
7 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$19.66
EACH
  • QUANTITY