DESCRIPTION

  • Limited lifetime warranty

Brizo Charlotte™ Side Mount Tank Lever

D696285

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Charlotte™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
Height
1-1/2 in
IAPMO Listed
No
Installation Type
Side Mount
Length
9 in
Material
Zinc
WaterSense Labeled
No
Width
3-1/4 in

Starting at
$94.62
EACH
  • QUANTITY