Widespread Bathroom and Bidet Lever Handle Kit in Brilliance® Brushed Nickel

You last purchased this on
 
Brizo

Siderna® Widespread Bathroom and Bidet Lever Handle Kit in Brilliance® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Siderna® Widespread Bathroom and Bidet Lever Handle Kit in Brilliance® Brushed Nickel

  • Fast #
  • Part #DHL5380BN
  • Item #4472250
  • Manufacturer Part #HL5380-BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles
  • Handle kit assembly: Includes handle pair for LHP faucets
  • Handles secure to valves with rare earth magnets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.2
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Siderna®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Brushed Nickel
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
3-3/50 in
IAPMO Listed -:
No
Length:
3-1/2 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
WaterSense Labeled:
No
Weight:
1 lb
Width:
2-21/100 in