3-1/2 in. Metal Handle in Brushed Nickel

You last purchased this on
 
Brizo

Siderna® 3-1/2 in. Metal Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Siderna® 3-1/2 in. Metal Handle in Brushed Nickel

  • Fast #
  • Part #DHL5381BN
  • Item #4472107
  • Manufacturer Part #HL5381-BN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles
  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles secure to valves with rare earth magnets
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Siderna®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/4 in
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
2-3/4 in
IAPMO Listed -:
No
Length:
3-1/2 in
Material:
Zinc
Maximum Height:
2-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
1 lb