5 in. Metal Handle Kit in Brilliance® Brushed Nickel
Siderna 5 in. Metal Handle Kit in Brilliance® Brushed Nickel
Product Details
Product Details
- Handle kit assembly: Includes handle pair for LHP faucets
- Handles are ADA compliant
- Model number = one pair of handles
- Handles secure to valves with rare earth magnets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Siderna® 65880LF
- Collection:
- Siderna
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-1/5
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449705325
- Width:
- 3-1/2