BRIZO SIDERNA: TWO-HANDLE WALL MOUNT TUB FILLER HANDLE KIT - GREEN GLASS LEVER
Siderna® BRIZO SIDERNA: TWO-HANDLE WALL MOUNT TUB FILLER HANDLE KIT - GREEN GLASS LEVER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one pair of handles
- Lever handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 3-3/50 in
- Faucet Type:
- Tub Filler
- Handle Type:
- Metal Lever
- Height:
- 1-1/2 in
- Material:
- Zinc
- Maximum Height:
- 1-1/2 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Type:
- Faucet
- Weight:
- 2.8 lb
- Width:
- 4-1/4 in