Trip Lever in Brushed Nickel

You last purchased this on
 
Brizo

Siderna® Trip Lever in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Siderna® Trip Lever in Brushed Nickel

  • Fast #
  • Part #D696280BN
  • Item #4109857
  • Manufacturer Part #696280-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Siderna®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/4 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-11/50 in
Installation Type:
Side Mount
Length:
8-1/4 in
Material:
Zinc
Maximum Height:
3-11/50 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Type:
Accessory
WaterSense Labeled:
No
Weight:
0.75 lb
Width:
9-1/2 in