Trip Lever in Matte Black
Siderna® Trip Lever in Matte Black
Frequently Purchased Together
Product Details
- Covered under Brizo's limited lifetime warranty
- Premier finishing process - finish will resist rust and corrosion through everyday use
- Constructed from zinc
- All hardware required for installation is included
- Coordinates seamlessly with the Siderna Collection
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-45/64 in
- IAPMO Listed -:
- No
- Installation Type:
- Side Mount
- Length:
- 9-1/2 in
- Material:
- Zinc
- Maximum Height:
- 3-11/50 in
- Number of Handles:
- Single Handle
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb
- Width:
- 3-7/32 in