Single Function Body Spray in Matte Black

You last purchased this on
 
Brizo

Essential Single Function Body Spray in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Essential Single Function Body Spray in Matte Black

  • Fast #
  • Part #D84110BL
  • Item #4435948
  • Manufacturer Part #84110-BL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Surface mount
  • Body spray has 30? up and down spray adjustment
  • 1/2" rough-in
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Body Spray Flow Rate:
1.75 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
Male Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
1.75 gpm
Height:
2-11/25 in
Length:
2 in
Maximum Height:
2-11/25 in
NSF Certified:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.05 lb
Width:
2-7/16 in