Single Function Body Spray in Venetian Bronze

Part #D84110RB  |  Item #3754689  |  Manufacturer Part #84110-RB

$138.96 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1/2" rough-in
  • Surface mount
  • Body spray has 30˚ up and down spray adjustment
  • Finished spray face

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Body Spray Flow Rate: 1.75 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

End Connection 1: OD Inlet

End Connection 2: IPS

End Connections: OD Inlet x IPS

Faucet Connection: Male Threaded

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Height: 2-11/25 in

Length: 2 in

Maximum Height: 2-11/25 in

NSF Certified: No

Product Type: Faucet

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: Full

Trim Only: No

WaterSense Labeled: No

Weight: 0.92

Width: 2-7/16 in