Single Function Full Showerhead in Venetian Bronze

You last purchased this on
 
Brizo

Single Function Full Showerhead in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Single Function Full Showerhead in Venetian Bronze

  • Fast #
  • Part #D83341RB25
  • Item #7561783
  • Manufacturer Part #83341-RB-2.5
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Finished spray face
  • 8" single-function raincan showerhead
  • Intended for overhead raincan orientation only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
2-14/25 in
Diameter:
7-11/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Height:
7-69/100 in
Material:
Metal
Maximum Height:
7-69/100 in
NSF Certified:
No
Product Type:
Faucet
Shape:
Square
Shower Arm Reach:
7-11/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full
WaterSense Labeled:
No
Weight:
3.29 lb