DESCRIPTION

  • Floor mounted installation; solid brass construction; trim only
  • H2Okinetic handshower flows at 2.0 gpm @ 80 psi and includes 60-82" stretchable finished metal hose; indexing handshower holder; auto resetting diverter
  • High flow ceramic mixing cartridge flows up to 14.5 gpm @ 60 psi with rough R70100; 12 gpm with rough R70100-WS
  • MUST ORDER ROUGH SEPARATELY
  • Trim only, must also order rough-in

Brizo Jason Wu Single Lever Handle Freestanding Tub Filler (Trim Only)

DT70175

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Jason Wu
Color Finish
Matte Black
Color Finish Category
Blacks
Faucet Mount
Floor Mount
Faucet Type
Clawfoot Tub Filler
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Handle Type
Lever
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
40-1/2 in
Spout Reach
8-7/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$1175.28
EACH
  • QUANTITY