DESCRIPTION

  • Decorative, solid brass construction shower arm
  • For use with MultiChoice® universal rough valve body
  • H2O Kinetic® technology, 2.0 gpm at 80 psi
  • Handle adjusts temperature
  • Metal lever handles
  • Single function pressure balance cartridge

Brizo Providence™ Single Lever Handle Pressure Balance Shower Trim

DT60P210

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Providence™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Type
Lever
IsAcceptableImage
Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7 in
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$272.24
EACH
  • QUANTITY