DESCRIPTION
- 5 1/2" pull-down diverter tub spout
- 5 3/8" diameter H2Okinetic showerhead, 2.0 gpm @ 80 psi, 5.7 L/min @ 550 kPa
- Flow rate: 2.0 gpm at 80 psi
- For use with MultiChoice Universal Rough
- Handle adjusts temperature
- Metal lever handle
- RP81665 extension kit extends rough installation up to 1 3/4"
- Single-function pressure balance cartridge
Brizo Euro Single Lever Handle Pressure Balancing Tub and Shower Valve Trim (Trim Only)
DT60P420
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- ASSE Standards
- ASSE 1016
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Euro
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Mount
- Wall Mount
- Flow Rate
- 2 gpm
- Green
- WaterSense, Yes
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Showerhead Function
- Single
- Spout Reach
- 5-1/2 in
- Spout Type
- Pull Up
- Trim Only
- Yes
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday