DESCRIPTION

Brizo Siderna™ Slide Bar Assembly

DRP77093

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Siderna™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY