Brizo Siderna® Slide Bar with Hand Shower D85780

DESCRIPTION

  • 25" long slide bar with adjustable slide
  • 60" - 82" stretchable, finished metal hose
  • Single-function handshower
  • Wall mount elbow included

Brizo Siderna® Slide Bar with Hand Shower

D85780

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Siderna®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
25-11/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$298.8
EACH
  • QUANTITY