DESCRIPTION

  • Includes wall mount elbow
  • Length: 18-3/8"
  • Single function
  • Stretchable metal hose

Brizo Sotria™ Slide Bar with Hand Shower

D88750

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Sotria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
Faucet Connection
NPSM, NPT
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
18-3/8 in
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Material
Brass, Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
Yes

Starting at
$297.14
EACH
  • QUANTITY