DESCRIPTION

  • Base and gasket for soap/lotion dispenser

Brizo Soap and Lotion Dispenser Base with Gasket

DRP21907

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Height
1/100 in
IAPMO Listed
No
Material
Brass
Width
3 in

Starting at
Call for Pricing
  • QUANTITY