DESCRIPTION

  • Height: 5-1/2"
  • Ounces: 13
  • Overall height: 5-1/2"
  • Refillable from above the deck
  • Up to 3" deck thickness

Brizo Tresa® Soap Dispenser

DRP61024

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Tresa®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
16 in
IAPMO Listed
No
Material
Brass
Spout Height
5-15/16 in
Spout Reach
2-21/32 in
Spout Swivel
360°
Spout Type
Swivel
Width
3-29/32 in

Starting at
$102.92
EACH
  • QUANTITY

DOCUMENTS