DESCRIPTION

  • Includes installation hardware
  • Mounts to 3" deck thickness
  • Ounces: 13
  • Overall height: 5-5/8"
  • Refillable from above the deck

Brizo Belo® Soap / Lotion Dispenser

DRP49589

Color Finish

 

SPECIFICATIONS

Collection
Belo®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Spout Height
5.600 in
Spout Swivel
360°
Spout Type
Swivel

Starting at
$102.92
EACH
  • QUANTITY

DOCUMENTS