DESCRIPTION

  • Includes installation hardware
  • Mounts to 3" deck thickness
  • Ounces: 13
  • Overall height: 5-11/16"
  • Refillable from above the deck

Brizo Baliza® Soap or Lotion Dispenser

DRP50274

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Baliza®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
5-11/16 in
IAPMO Listed
No
Installation Type
Deck Mount
Spout Reach
4 in
Spout Swivel
360°
Spout Type
Swivel

Starting at
$71.38
EACH
  • QUANTITY