DESCRIPTION

  • Includes installation hardware
  • Mounts to 3" deck thickness
  • Ounces: 13
  • Overall height: 5-11/16"
  • Refillable from above the deck

Brizo Vuelo™ Soap or Lotion Dispenser

DRP64473

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Vuelo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No

Starting at
$83.0
EACH
  • QUANTITY

DOCUMENTS