Single Handle Lever Handle Bar Faucet in Brilliance Brushed Bronze
Solna® Single Handle Lever Handle Bar Faucet in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole installation
- Flow rate: 1.8 gpm at 60 psi
- MagneDock Technology
- MagneDock® magnetic docking system
- SmartTouch® technology for tap on/off functionality
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Full Motion
- Collection:
- Solna®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Brushed Bronze
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Full Motion
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 9-3/32 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Out, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in