Single Handle Lever Handle Bar Faucet in Matte White

You last purchased this on
 
Brizo

Solna® Single Handle Lever Handle Bar Faucet in Matte White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Solna® Single Handle Lever Handle Bar Faucet in Matte White

  • Fast #
  • Part #D64920LFMW
  • Item #4332771
  • Manufacturer Part #64920LF-MW
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • Spout swivels 360°
  • Hidden pull-down wand
  • 1-hole installation
  • Two-function pull-down wand: spray and stream
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Comes with standard fittings
  • Accommodates up to 3" deck thickness
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Solna®
Color Finish Category:
Whites
Color Finish Name:
Matte White
Depth:
9 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Valve Type:
Full Motion
Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
13-19/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Height:
13-19/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
60
Product Type:
Faucet
Side Spray:
No
Spout Height:
13-31/100 in
Spout Reach:
7-3/50 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Out, Swivel
Trim Only:
No
WaterSense Labeled:
No
Weight:
11.27 lb
Width:
4-7/8 in