DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Spout swivels 360°
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream

Brizo Solna® Single Handle Pull Down Kitchen Faucet in Matte Black

D63220LFBL

Manufacturer Part #: 63220LF-BL

Color/Finish

Matte Black

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Solna®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
10-18/25 in
End Connection 1
OD Inlet
End Connection 2
IPS
End Connections
OD Inlet x IPS
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
11-11/16 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Zinc
Handle Type
Lever
Height
11-69/100 in
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Zinc
Maximum Height
11-69/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Height
11-69/100 in
Spout Reach
8-39/50 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Type
Faucet
Weight
6.35

Print