Solna Single Handle Pull Down Kitchen Faucet in Stainless

Part #D63020LFSS  |  Item #4141904  |  Manufacturer Part #63020LF-SS

$479.52 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Two-function wand: spray and stream
  • Hidden pull-down wand
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Solna

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 10-97/100 in

End Connection 1: OD Tube

End Connections: OD Tube

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-11/16 in

Faucet Material: Zinc

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 15-69/100 in

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

Maximum Height: 15-69/100 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-69/100 in

Spout Reach: 9-9/100 in

Spout Swivel: 360°

Spout Type: [High Arc, Pull Down, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Weight: 7.234