Two Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Brizo

Sotria™ Two Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Sotria™ Two Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT60450BL
  • Item #4852049
  • Manufacturer Part #T60450-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Independent temperature and volume control
  • 5 7/8" decorative, solid brass shower arm
  • For use with MultiChoice® Universal Rough
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • 9" integrated, solid brass pull-up diverter tub spout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
12-3/50 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
TempAssure® Thermostatic
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Cast Brass
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Shower Arm Reach:
5-7/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body, H2Okinetic® Spray, Massage, Pause
Trim Only:
Yes
Tub Spout Flow Rate:
8.6 gpm
Tub Spout Reach:
9 in
Tub Spout Type:
Diverter
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
3.84 lb
Width:
7 in