Brizo
Sotria™ Clip and Tee for 65360LF-LHP-ECO Widespread Lavatory Faucet
Part #DRP76569 | Item #4852248 | Manufacturer Part #RP76569
Product Details
Documents
Specifications
ADA Compliant: No
BAA Compliant: No
Collection: Sotria™
Faucet Part Type: Escutcheon
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Side Spray: No
Smart Home Enabled: No
Type: Faucet
WaterSense Labeled: No
Weight: 0.18