2-Hook Robe Hook in Chrome
Sotria™ 2-Hook Robe Hook in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 1782-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sotria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-9/64 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.8 lb
- Width:
- 2-5/16 in