Single Handle Bathtub & Shower Faucet in Luxe Nickel (Trim Only)
Sotria™ Single Handle Bathtub & Shower Faucet in Luxe Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High temperature limit stop - 120° F
- MUST ORDER ROUGH SEPARATELY
- Thermostatic cartridge ships with trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 2.7 lb