Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only

You last purchased this on
 
Brizo

Sotria™ Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Sotria™ Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only

  • Fast #
  • Part #DT70150PN
  • Item #4852216
  • Manufacturer Part #T70150-PN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • High flow ceramic mixing cartridge
  • Floor mounted 1-hole installation
  • 60" - 82” stretchable, finished metal hose
  • Auto resetting diverter
  • Includes single-function H2Okinetic® handshower
  • Indexing handshower holder
  • Single lever handle with hot and cold indicators
  • 12 gpm @ 60 psi, 46 L/min @ 414 kPa with R70100-WS
  • 14.5 gpm @ 60 psi, 55 L/min @ 414 kPa with R70100
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
14-17/50 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
38-97/100 in
Maximum Height:
38-97/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
39 in
Trim Only:
Yes
Tub Spout Reach:
11-11/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
33 lb
Width:
8 in