Thermostatic Shower Faucet Trim with Double Lever Handle in Brilliance Polished Nickel (Trim Only)

You last purchased this on
 
Brizo

Sotria™ Thermostatic Shower Faucet Trim with Double Lever Handle in Brilliance Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Sotria™ Thermostatic Shower Faucet Trim with Double Lever Handle in Brilliance Polished Nickel (Trim Only)

  • Fast #
  • Part #DT60250PN
  • Item #4852033
  • Manufacturer Part #T60250-PN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Independent temperature and volume control
  • 7" multi-function raincan showerhead featuring H2Okinetic Technology®
  • For use with MultiChoice® Universal Rough
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • 5 7/8" decorative, solid brass shower arm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Green Product:
Yes, WaterSense
Handle Type:
Lever
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
6-1/2 in
Pressure - Maximum:
80 psi
Product Type:
Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full, Full Body Massage, Massaging, Pause, H2Okinetic Technology®
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
3.84 lb
Width:
6-1/2 in