Sotria™ Thermostatic Shower Faucet Trim with Double Lever Handle in Matte Black (Trim Only)

Part #DT60250BL  |  Item #4852174  |  Manufacturer Part #T60250-BL

$849.60 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 2
  • Pallet: 60

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Brizo Sotria™ Thermostatic Shower Faucet Trim with Double Lever Handle in Matte Black (Trim Only)

Product Details

  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • 7" multi-function raincan showerhead featuring H2Okinetic Technology®
  • 5 7/8" decorative, solid brass shower arm
  • RP74785 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Sotria™

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Green: WaterSense, Yes

Handle Type: Lever

Material: Brass, Metal

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 6-1/2 in

Product Type: Faucet

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: Full, Full Body Massage, H2Okinetic Technology®, Massaging, Pause

Trim Only: Yes

WaterSense Labeled: Yes

Weight: 8.31

Width: 6-1/2 in