Tub and Shower Diverter Valve with Single Lever Handle in Brilliance Luxe Nickel

You last purchased this on
 
Brizo

Sotria™ Tub and Shower Diverter Valve with Single Lever Handle in Brilliance Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Sotria™ Tub and Shower Diverter Valve with Single Lever Handle in Brilliance Luxe Nickel

  • Fast #
  • Part #DT60850NK
  • Item #4852019
  • Manufacturer Part #T60850-NK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 individual positions, 1 shared position
  • 1/2" universal inlets/outlets
  • Diverter trim
  • MUST ORDER ROUGH SEPARATELY
  • Cartridge ships with trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Faucet Height:
4-1/2 in
Handle Type:
Lever
Installation Type:
Wall Mount
Material:
Brass, Metal
Number of Handles:
Single Handle
Side Spray:
No
Sink Material:
Brass
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
3.5 lb
Width:
4-1/2 in