5/16 in. Brass Drain Stopper Assembly in Matte Black
5/16 in. Brass Drain Stopper Assembly in Matte Black
Frequently Purchased Together
Product Details
- For Brizo toe-operated bath waste assembly
- 5/16 in - 18 thread size
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RP43139, RP43140
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 1-11/50 in
- Fits Pipe Size:
- 5/16 in
- GSA Approved:
- No
- Height:
- 2-19/100 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 2-19/100 in
- NSF Certified:
- No
- Product Type:
- Stopper Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 0.428 lb