Single Handle Lever Handle Bar Faucet in Chrome
Talo Single Handle Lever Handle Bar Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MagneDock® Technology – magnetic docking system
- DIAMOND™ Seal Technology
- SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
- Spout swivels 360°
- Two-function pull-down wand: spray and stream
- 1-hole installation
- Touch-Clean® nozzles – swipe away mineral deposits
- Euro-motion Diamond™ Valve with InnoFlex® waterways
- Comes with standard fittings
- Accommodates up to 3" deck thickness
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Talo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11-3/50 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 19/50 in
- Faucet Height:
- 25-1/2 in
- Faucet Material:
- Zinc
- Faucet Type:
- Pull-down
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 14-22/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Maximum Height:
- 14-22/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 60
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- Yes
- Spout Height:
- 9-91/100 in
- Spout Reach:
- 8-11/25 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc Pull Down Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 9.28 lb
- Width:
- 6-17/32 in